BRAKE AND PARTS CLEANER DSC CAN (USE 890.10872DSC)
890.9107DSC
- UNSPSC 47131828
Delivery
This highly concentrated solvent blend provides maximum performance brake & parts cleaner without the use of ozone diminishing or chlorinated solvents.
Recommended Replacement:
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 3:54 PM.
Product Details
| Attribute | Value |
|---|---|
| Contents | 408 g |
| Container Type | Aerosol |
| Container Capacity | 561 ml |
| EAN | 4058794065640 |
Features
| Easy Spiral Grip Can |
| Silicone free |
| Lead free |
| Powerful blasting spray easily removes dirt, brake dust deposits and brake fluid |
| Includes DSC Spiral Grip Technology |
| The 2 piece DSC dome can inlcudes a steel wall Spiral Design for additional secure grip |
| Made with the professional in mind to ensure a strong continuous grip on the aerosol can |